12 AWG MTW, Green/Yellow, 500'

Item #: 0360753

Cat #: 12MTWSTRGREYELX500

UPC: 980130455959

$ 0.47 FT
Company wide:
9,000 in stock
Documents & Guides
12 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 500' Spool.

Overview

12 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 500' Spool.

MTW stands for Machine Tool Wire. It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor.

Also known as: 980130455959, 12MTWSTRGREYELX500

Specifications

Color: Green/Yellow
Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green/Yellow
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded