20-MTW-STR-GRAY 500FT

Item #: 0360752

Cat #: 20MTWSTRGRAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
20-MTW-STR-GRAY 500FT

Overview

20-MTW-STR-GRAY 500FT
Also known as: 20MTWSTRGRAX500

Specifications

Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 20 AWG
Color: Gray
Conductors: 1
Stranding: Stranded