200A, 1P, Earth Burial Post

Item #: 0360711
Cat #: M282C1P6H
UPC: 784567587531
$ 932.24 EA
Company wide:
18 in stock
Documents & Guides
200 Amp 120/240V, 1-Phase, Ring-Type Galvanized Steel Earth Burial Post, Bottom Feed, NEMA 3R Receptacles: None Breakers: (1) 4-Pole 200 Amp 22kAIC

Overview

200 Amp 120/240V, 1-Phase, Ring-Type Galvanized Steel Earth Burial Post, Bottom Feed, NEMA 3R Receptacles: None Breakers: (1) 4-Pole 200 Amp 22kAIC
Midwest Electric’s metallic RV units are manufactured using 16-gauge, galvanized zinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.
Also known as: 784567587531, M282C1P6H, MIDM282C1P6H, Rv park

Specifications

Amps: 200
Mounting: Pedestal
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)