200A, 1P, Earth Burial Pedestal

Item #: 0360707

Cat #: M282C1S6H

UPC: 784567587555

Company wide:
0 in stock
Documents & Guides
200 Amp 120/240V, 1-Phase, Ring-Type Earth Burial Pedestal, Bottom Feed, NEMA 3R Receptacles: None Breakers: (1) 4-Pole 200 Amp, 22 kAIC

Overview

200 Amp 120/240V, 1-Phase, Ring-Type Earth Burial Pedestal, Bottom Feed, NEMA 3R Receptacles: None Breakers: (1) 4-Pole 200 Amp, 22 kAIC
Also known as: 784567587555, M282C1S6H, MIDM282C1S6H

Specifications

Amps: 200
Mounting: Pedestal
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Volts AC: 120/240