
$ 422.95 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 15 Mm (0.59 Inch) Sensing Range, 3-wire, 10-50 Vdc, 30 Mm Diameter, Threaded Barrel, 4-pindc Micro Connector, Mounted On Pigtail Cable, Standard Frequency, N.o. Npn Output
Overview
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 15 Mm (0.59 Inch) Sensing Range, 3-wire, 10-50 Vdc, 30 Mm Diameter, Threaded Barrel, 4-pindc Micro Connector, Mounted On Pigtail Cable, Standard Frequency, N.o. Npn Output
Also known as: 782114009734, E57LAL30T110EP, CUTE57LAL30T110EP
Specifications
| IP/NEMA Rating: | NEMA 1, IP69K, IP67, NEMA 4X |
| IP/NEMA Rating: | NEMA 1, IP69K, IP67, NEMA 4X |