BARRIER KIT, BOLT-ON

Item #: 0360182

Cat #: 88-12BK

UPC: 782051403862

$ 295.70 EA
Company wide:
0 in stock
Documents & Guides
BARRIER KIT, BOLT-ON

Overview

BARRIER KIT, BOLT-ON
Also known as: 782051403862, 88-12BK, CIR8812BK

Specifications

Length: 12 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 12 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel