Assorted Screw Kit, # 6-32, Various Lengths

Item #: 0360119

Cat #: 632PS

UPC: 781002296577

$ 54.85 EA
Company wide:
411 in stock
Documents & Guides
Screw Kit, 370 Assorted 6-32 Phillips/Slotted Round Head Machine Screws. Sizes: 1/2" - 2". Zinc Plated Steel. Includes: (100) 1/2", (75) 3/4", (75) 1", (50) 1-1/4", (40) 1-1/2", (30) 2". Package Quantity:1. *Dottie Part # 29657.*

Overview

Screw Kit, 370 Assorted 6-32 Phillips/Slotted Round Head Machine Screws. Sizes: 1/2" - 2". Zinc Plated Steel. Includes: (100) 1/2", (75) 3/4", (75) 1", (50) 1-1/4", (40) 1-1/2", (30) 2". Package Quantity:1. *Dottie Part # 29657.*

The 632PS Kit is an assortment of Phillips/Slotted Machine Screws that feature six different sizes of #6 screws. The sizes range from 1/2'' to 2'' and are ideal for fastening components of machines, tools, appliances, and electronic devices.

Also known as: 781002296577, 632PS, DOT632PS, 632KIT

Specifications

Screw Head: Round
Length: 2 in
Size: # 6
Material: Steel
Screw Head: Round
Size: # 6
Length: 2 in
Material: Steel