Assorted Screw Kit, # 8-32, Various Lengths

Item #: 0360117

Cat #: 832PS

UPC: 781002296607

$ 59.35 EA
Company wide:
337 in stock
Documents & Guides
Screw Kit, 370 Assorted 8-32 Philips/Slotted Round Head Machine Screws. Sizes: 1/2" - 2". Zinc Plated Steel. Includes: (100) 1/2", (75) 3/4", (75) 1", (50) 1-1/4", (40) 1-1/2", (30) 2". Package Quantity: 1. *Dottie Part # 29660.*

Overview

Screw Kit, 370 Assorted 8-32 Philips/Slotted Round Head Machine Screws. Sizes: 1/2" - 2". Zinc Plated Steel. Includes: (100) 1/2", (75) 3/4", (75) 1", (50) 1-1/4", (40) 1-1/2", (30) 2". Package Quantity: 1. *Dottie Part # 29660.*

The 832PS Kit is an assortment of Phillips/Slotted Machine Screws that feature six different sizes of #8 machine screws. The sizes range from 1/2'' to 2'' and are ideal for fastening components of machines, tools, appliances, and electronic devices.

Also known as: 781002296607, 832PS, DOT832PS, 832, 8-32, 832KIT

Specifications

Screw Head: Round
Length: 2 in
Size: # 6
Material: Steel
Screw Head: Round
Size: # 6
Length: 2 in
Material: Steel