ABB MPEP3-10R ESTOP 30MM PULL RELEA

Item #: 0359863

Cat #: MPEP3-10R

UPC: 320500372590

$ 46.10 EA
Company wide:
0 in stock
Documents & Guides
ABB MPEP310R ESTOP 30MM PULL

Overview

ABB MPEP310R ESTOP 30MM PULL
Also known as: 320500372590, MPEP3-10R, ABBMPEP310R

Specifications

Color: Red
Family / Style: Modular
Color: Red
Family / Style: Modular