Power Pack Fluorescent, Battery Pack, 2'-8' Fluorescent Lamps

Item #: 0359842

Cat #: UFO-6W

UPC: 782520867942

Company wide:
0 in stock
Documents & Guides
Lampak Series Fluorescent Power Pack, Operates One Or Two Linear 2 - 8 foot Fluorescent Lamps, 1100 - 1400 Initial Lumens, Damp Location Listed, 4 Watt, 120/277 Volts AC

Overview

Lampak Series Fluorescent Power Pack, Operates One Or Two Linear 2 - 8 foot Fluorescent Lamps, 1100 - 1400 Initial Lumens, Damp Location Listed, 4 Watt, 120/277 Volts AC
Also known as: 782520867942, UFO-6W, DUAUFO6W

Specifications

Wattage: 4
Volts AC: 120, 277
Material: Steel
Standards: California Proposition 65
Wattage: 4
Material: Steel
Volts AC: 120, 277
Standards: California Proposition 65