Reducing Bushing, Threaded, 3" x 1", Malleable Iron

Item #: 0359809

Cat #: RB300100

UPC: 781381736411

$ 39.49 EA
Company wide:
17 in stock
3" to 1", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Overview

3" to 1", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381736411, RB300100, APPRB300100

Specifications

Material: Malleable Iron
Diameter: 1 in, 3 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 1 in, 3 in