Reducing Bushing, Threaded, 2-1/2" x 1", Steel

Item #: 0359806

Cat #: RB250100

UPC: 781381736398

$ 30.90 EA
Company wide:
9 in stock
Documents & Guides
Reducing Bushing, Threaded, 2-1/2 Inch x 1 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 2-1/2 Inch x 1 Inch, Steel, For Use With Rigid/IMC Conduit

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381736398, RB250100, APPRB250100

Specifications

Material: Malleable Iron
Diameter: 1 in, 2 1/2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 1 in, 2 1/2 in