Cable/Conduit to stud attachment, 1/2", 3/4" EMT, 2 1/8" box depth

Item #: 0359661

Cat #: CS812D

UPC: 782856327585

$ 1.35 EA
Company wide:
2,874 in stock
Documents & Guides
Screw On Conduit Support. Attaches 1/2" and 3/4" EMT, conduit, MC/AC to metal or wood stud for 2 1/8 deep box. Standard Packaging Quality: 100.

Overview

Screw On Conduit Support. Attaches 1/2" and 3/4" EMT, conduit, MC/AC to metal or wood stud for 2 1/8 deep box. Standard Packaging Quality: 100.

Accommodates EMT conduit and MC/AC cable Easily locate the fastener on the stud, keeping your conduit in line with box knock out and H-series brackets For wood or metal stud Eliminates offset bending of conduit Compliant with NEC® Article 358.30(A), which requires conduit support within 36" of an electrical box Compliant with CEC Rule 12-1404, which requires conduit support within 1 m of an electrical box Compliant with CEC Rule 12-618, which requires support of armoured cable within 300 mm (12") of an electrical box

Also known as: 782856327585, CS812D, CDYCS812D, Shepherds hook, conduit support , Candy cane, Grasshopper, Cheese Clip, p-clip, p clip, Conduit offset strap, hanger strap, 2 1/8 emt stud strap, J clip, Question mark

Features & Benefits

  • Accommodates EMT conduit and MC/AC cable
  • Easily locate the fastener on the stud, keeping your conduit in line with box knock out and C-series brackets
  • For wood or metal stud
  • Eliminates offset bending of conduit
  • Compliant with NEC® Article 358.30(A), which requires conduit support within 36" of an electrical box
  • Compliant with CEC Rule 12-1404, which requires conduit support within 1 m of an electrical box
  • Compliant with CEC Rule 12-618, which requires support of armoured cable within 300 mm (12") of an electrical box

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant