7/16" Quick Change Mandrel

Item #: 0359590

Cat #: DW1803

UPC: 028874021877

Company wide:
0 in stock
Documents & Guides
Hole Saw Mandrel, Hex Shank Size: 7/16", Hole Saw Range: 1-1/4" - 6", Chuck Size: 1/2".

Overview

Hole Saw Mandrel, Hex Shank Size: 7/16", Hole Saw Range: 1-1/4" - 6", Chuck Size: 1/2".

The DEWALT 7/16-in quick change mandrel (1-1/4-in to 6in) is part of a full range of hole saw mandrels that was thoroughly tested through over 15,000 cycles on a variety of jobsites to ensure that they work for you in real world situations. Hole saws will never lock to this mandrel because its spring-loaded collar automatically engages drive pins. Double set screws with a recessed combination head make centering bit changes quick and easy, so you never have to take your mind off the job. DEWALT standard and quick change mandrels are the right choice for any professional hole saw application.

Also known as: 028874021877, DW1803, DEWDW1803

Features & Benefits

  • DW1803 offer spring-loaded collar that automatically engages drive pins to prevent hole saws from locking to the mandrel
  • All quick change mandrels feature double set screws with a recessed combination head for quick and easy centering bit changes
  • All quick change mandrels utilize hardened steel construction and have been tested through 15,000+ cycles to deliver jobsite durability
  • DEWALT offers a full range of standard and quick change mandrels for versatility in a wide range of hole saw applications

Specifications

Diameter: 7/16 in
Diameter: 7/16 in