Heat Detector, 135°F, White, Depth: 2", Height: 5", Length: 5"

Item #: 0359539
Cat #: 281B-PL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Heat Detector, 135 Degree Farenheit Rate of Rise, Finish White, Ceiling Mounting, Depth 2 Inch, Height 5 Inch, Length 5 Inch, Coverage 2500 Square-Foot, Amps AC 1.0 Amps @ 6-28 VDC

Overview

Heat Detector, 135 Degree Farenheit Rate of Rise, Finish White, Ceiling Mounting, Depth 2 Inch, Height 5 Inch, Length 5 Inch, Coverage 2500 Square-Foot, Amps AC 1.0 Amps @ 6-28 VDC
Also known as: 281B-PL, EDW2813BPL

Specifications

Mounting: Surface
Material: Plastic
Depth: 2 in
Diameter: 5 in
Width: 5 in
Color: White
Height: 5 in
Mounting: Surface
Depth: 2 in
Width: 5 in
Height: 5 in
Material: Plastic
Diameter: 5 in
Color: White

Customer Reviews

No reviews for this product
(0)