Touch-Up Paint RAL 7035

Item #: 0359434

Cat #: ATPG7035

UPC: 783510907402

$ 36.23 EA
Company wide:
4 in stock
Touch-Up Paint, 12 oz Spray Can

Overview

Touch-Up Paint, 12 oz Spray Can

Use nVent HOFFMAN® touch-up paint to repair the color finish on enclosures and panels preventing corrosion and maintaining enclosure appearance.

Also known as: 783510907402, ATPG7035, HOFATPG7035

Features & Benefits

  • ⚠WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
  • Furnished in 12-oz. spray cans

Specifications

Color: Light Gray
Weight: 1 lb
Material: Touch-up Paint
Color: Light Gray
Material: Touch-up Paint
Weight: 1 lb