Strain Relief Straight Liquidtight Cord Connector, 3/4 IN Trade, 1/

Item #: 0359383

Cat #: 2932

UPC: 786210029320

$ 18.45 EA
Company wide:
62 in stock
Documents & Guides
Strain Relief Straight Liquidtight Cord Connector, 3/4 IN Trade, 1/2-3/4 IN Openings, Steel, Zinc Plated

Overview

Strain Relief Straight Liquidtight Cord Connector, 3/4 IN Trade, 1/2-3/4 IN Openings, Steel, Zinc Plated

The Ranger® Series Steel Liquidtight® Connector takes twice the cable range of most ordinary strain relief connectors. T&B®'s Ranger Connectors enable you to reduce your inventory and save time with one connector that can do the work of two.

Also known as: 786210029320, 2932, THB2932, Metallic CGB

Specifications

Diameter: 3/4 in
Material: Steel
Standards: California Proposition 65
Diameter Range: 0.500 - 0.750 in
Diameter: 3/4 in
Standards: California Proposition 65
Material: Steel
Diameter Range: 0.500 - 0.750 in