12 THHN/THWN-2 CU SOLID BLUE W/WHITE TRACER

Item #: 0359366

Cat #: 12THHNCSOLBLUWHIT

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN/THWN-2 CU SOLID BLUE W/WHITE TRACER

Overview

12 THHN/THWN-2 CU SOLID BLUE W/WHITE TRACER
Also known as: 12THHNCSOLBLUWHIT

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Jacket: PVC
Color: Blue/White
Conductors: 1