Slide Dimmer, 800W, Magnetic Low Voltage, Nova T

Item #: 0359345

Cat #: NTLV-1000-IV

UPC: 027557678032

$ 233.69 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory

Overview

Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 120V/1000VA (800W) in ivory

Also known as: 027557678032, NTLV-1000-IV, LUTNTLV1000IV

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Color: Ivory
Family / Style: Nova T
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Family / Style: Nova T
Volts AC: 120
Wattage: 800
Color: Ivory