Has Been Replaced By Leviton 5249-TFB

Item #: 0359341

Cat #: 5249-FBA

UPC: 078477216217

Company wide:
0 in stock
Documents & Guides
Has Been Replaced By Leviton 5249-TFB1-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Single Receptacle. Color: Brass. Includes: Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and Screw Cap. Has Been Replaced By Leviton 5249-TFB - Item #160344

Overview

Has Been Replaced By Leviton 5249-TFB1-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Single Receptacle. Color: Brass. Includes: Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and Screw Cap. Has Been Replaced By Leviton 5249-TFB - Item #160344
Also known as: 078477216217, 5249-FBA, LEV5249FBA

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass