This product has been discontinued.

200A, Meter Center, CH Type, 22 kAIC, Surface
Item #: 0359338
Cat #: M282CB1
UPC: 784567585254
Company wide:
0
in stock
Discontinued
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 4 Distribution, Main Breaker Included 4P 200A, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 4 Distribution, Main Breaker Included 4P 200A, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
National Electric Code requires electrical distribution equipment to be rated as Service Entrance , wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount andpedestal units, factory assembled and wired. Pedestal units come standard withloop feed lugs to reduce installation time and labor expense. Service Entranceequipment is made of heavy, galvanized G-90 steel, preventing corrosion and fading.
Also known as: 784567585254, M282CB1, MIDM282CB1, Mobile home meters
Specifications
| Amps: | 200 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| Circuits: | 4 |
| Sockets: | 1 |
| Width: | 14.300 in |
| Depth: | 4.840 in |
| Length: | 28.300 in |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 22 kA |
| Amps: | 200 |
| Phase: | 1 |
| Jaws: | 4 |
| Sockets: | 1 |
| Depth: | 4.840 in |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Circuits: | 4 |
| Width: | 14.300 in |
| Length: | 28.300 in |
| Interrupt Rating AC: | 22 kA |