Panel fits 400x300mm

Item #: 0359271

Cat #: Q4030PI

UPC: 783510148294

$ 40.70 EA
Company wide:
0 in stock
Documents & Guides
Panels, fits 400x300mm, Steel

Overview

Panels, fits 400x300mm, Steel

Adjustable-depth Panels for use in QLine I polycarbonate enclosures, provide a convenient way to install controls and instruments in enclosure body opening while providing access and security.

Also known as: 783510148294, Q4030PI, HOFQ4030PI

Specifications

Material: Polycarbonate, Steel
Color: Gray
Width: 10 in
Height: 14 in
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate, Steel
Width: 10 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Height: 14 in