Junction Box, NEMA 4X, Screw Cover, 15.28" x 11.34" x 6.81"

Item #: 0359270

Cat #: Q403018PCICC

UPC: 783510147099

$ 311.54 EA
Company wide:
0 in stock
Junction Box, NEMA 4X, Clear Screw Cover, 15.28 x 11.34 x 6.81 Inch, Polyester

Overview

Junction Box, NEMA 4X, Clear Screw Cover, 15.28 x 11.34 x 6.81 Inch, Polyester

nVent HOFFMAN HOFQ302311PCD QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510147099, Q403018PCICC, HOFQ403018PCICC

Features & Benefits

  • Body is impact-resistant polycarbonate for PCI series and ABS for ABI series
  • Opaque and clear covers are impact-resistant polycarbonate for PCI, opaque covers are ABS for ABI series
  • Polycarbonate and ABS material is easily punched, drilled, filed or sawed
  • Mounting holes molded directly under cover screws
  • Molded internal pads for mounting optional panels, rails and other components
  • Molded internal rails for mounting adjustable-depth panel kit
  • Screws provided for mounting optional panel
  • Optional extension rings are molded polycarbonate
  • Cover includes a molded-in hole for wire lead
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Clear
Material: Polycarbonate, Polyester
Mounting: Wall
Height: 15.280 in
Width: 11.340 in
Depth: 6.810 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, Polyester
Height: 15.280 in
Depth: 6.810 in
Color: Clear
Mounting: Wall
Width: 11.340 in