LED Wrap Fixture, 4', 40 Watt, 3200 Lumen, 3000K, 100-277V

Item #: 0359218

Cat #: 65-1084

UPC: 045923510847

Company wide:
0 in stock
Documents & Guides
LED Ceiling Wrap Fixture, 4 Foot, 40 Watt, 3200 Lumen, 3000K, 100-277 Volt

Overview

LED Ceiling Wrap Fixture, 4 Foot, 40 Watt, 3200 Lumen, 3000K, 100-277 Volt

Satco's 65-1084 40 watt, 4 foot ceiling wrap is a versatile fixture for all residential applications. Illuminate your kitchen, hallway, work area, or laundry room with this maintenance free, LED ceiling wrap. Functional and sophisticated, this fixture delivers 50,000 hours of warm white light.

Also known as: 045923510847, 65-1084, SAT651084

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 40
Lumens: 3200
Color: White
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 3200
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: No
Wattage: 40
Color: White
Volts AC: 100 - 277
Light Technology: LED