Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0359118

Cat #: FDB2150L

UPC: 786679850855

$ 3673.56 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,2-pole, 150 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,2-pole, 150 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679850855, FDB2150L, CUTFDB2150L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 150
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 150