Breaker, 20A, 1P, 120V, Ground Fault Equipment Protection

Item #: 0359062

Cat #: QBHGFEP1020

UPC: 786679039526

Company wide:
0 in stock
Documents & Guides
Miniature Industrial Ground Fault Equipment Protector, Type QBHGFEP, Bolt-On, 1-Pole, 20 Amp, 120 Vac, 22 kAIC

Overview

Miniature Industrial Ground Fault Equipment Protector, Type QBHGFEP, Bolt-On, 1-Pole, 20 Amp, 120 Vac, 22 kAIC
Also known as: 786679039526, QBHGFEP1020, CUTQBHGFEP1020

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On