Switch/Outlet Box with Bracket, Depth: 3", 4-Gang, Non-Metallic

Item #: 0359033

Cat #: S4-68-RAC

UPC: 785007652772

$ 11.94 EA
Company wide:
711 in stock
4-Gang, Nail-On, Switch/Outlet Box with Stabilizing Bar, Non-Metallic, Depth: 3". Cubic Inches: 68". Includes: Clamps.

Overview

4-Gang, Nail-On, Switch/Outlet Box with Stabilizing Bar, Non-Metallic, Depth: 3". Cubic Inches: 68". Includes: Clamps.

Four Gang Switch and Outlet Box. Captive Mounting Nails on Each End with Quick/Click Entries .Rear Stabilizing bar virtually eliminates inward movement. Six Auto/Clamps each end.25 Pack.

Also known as: 785007652772, S4-68-RAC, PASS468RAC

Specifications

Depth: 3 in
Mounting: Clamp, Bracket, Nail On
Color: Gray
Material: Thermoplastic
Gangs: 4
Cubic Inches: 68 in³
Depth: 3 in
Color: Gray
Gangs: 4
Mounting: Clamp, Bracket, Nail On
Material: Thermoplastic
Cubic Inches: 68 in³