1" ENT Coupling, Gray

Item #: 0358989

Cat #: KC20

UPC: 622454890022

$ 4.36 EA
Company wide:
194 in stock
Documents & Guides
1" ENT Coupling, Gray, KWIKON

Overview

1" ENT Coupling, Gray, KWIKON
Also known as: 622454890022, KC20, KRAKC20

Specifications

Diameter: 1 in
Color: Gray
Diameter: 1 in
Color: Gray