3.5A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0358941

Cat #: KLKD03.5

UPC: 079458102147

$ 61.93 EA
Company wide:
0 in stock
Documents & Guides
Fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 3 1/2 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating: 100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fa

Overview

Fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 3 1/2 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating: 100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fa

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458102147, KLKD03.5, LFUKLKD03.5

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65