2 Ex Flexible Coupling

Item #: 0358908

Cat #: EXLK636

UPC: 781381330251

$ 4196.54 EA
Company wide:
0 in stock
Documents & Guides
Flexible Coupling, 2 Inch x 36 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, One Removable Male Nipple and One Removable Union, For Use with Rigid/IMC Conduit

Overview

Flexible Coupling, 2 Inch x 36 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, One Removable Male Nipple and One Removable Union, For Use with Rigid/IMC Conduit
Also known as: 781381330251, EXLK636, APPEXLK636

Specifications

Material: Bronze, Brass
Length: 36 in
Diameter: 2 in
Material: Bronze, Brass
Diameter: 2 in
Length: 36 in