40W Step Light, Incandescent

Item #: 0358887
Cat #: SL1
UPC: 784231102459
Call for price
Company wide:
0 in stock
Step Light, Damp Location, 40W Incandescent, IC/Non-IC, Color: White

Overview

Step Light, Damp Location, 40W Incandescent, IC/Non-IC, Color: White
Also known as: 784231102459, SL1, LITSL1, Stairwell Fixture

Specifications

Volts AC: 120
Wattage: 25, 40
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Color: White
Light Technology: Incandescent
Wattage: 25, 40
Material: Steel

Customer Reviews

No reviews for this product
(0)