4" Reflector Trim, Narrow Flange

Item #: 0358885

Cat #: 3O1 R12

UPC: 745975234158

$ 20.64 EA
Company wide:
0 in stock
Documents & Guides
4" Reflector Trim, Narrow Flange, Color: White Trim, For Use With L3, L3R, And LI3 Housings

Overview

4" Reflector Trim, Narrow Flange, Color: White Trim, For Use With L3, L3R, And LI3 Housings

Trim Options: 3O1 R12 (Narrow White Open), 3B1W R24 (Narrow White Baffle), 3B1 R12 (Narrow Black Baffle), 3E1 R6 (Narrow White Eyeball) Compatible Housings: 4" Housings Steel Contractor Select Stock

Also known as: 745975234158, 3O1 R12, LIT3O1R12

Specifications

Color: White
Diameter: 4 in
Material: Aluminum
Color: White
Material: Aluminum
Diameter: 4 in