ABB DPE40C3P-81 DP,40A,3P,24VDC

Item #: 0358838

Cat #: DPE40C3P-81

UPC: 662019264349

$ 269.83 EA
Company wide:
0 in stock
Documents & Guides
ABB DPE40C3P81 DP 40A 3P 24VD

Overview

ABB DPE40C3P81 DP 40A 3P 24VD
Also known as: 662019264349, DPE40C3P-81, ABBDPE40C3P81

Specifications

Volts DC Control: 24
Poles: 3
Amps: 40
Volts AC: 600
Volts DC Control: 24
Amps: 40
Poles: 3
Volts AC: 600