ABB DP60C3P-1/S/B DP,60A,3P,120VAC

Item #: 0358831

Cat #: DP60C3P-1/S/B

UPC: 804325387156

$ 330.51 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB DP60C3P1/S/B DP 60A 3P 12 CROSS OVER CABLE

Overview

ABB DP60C3P1/S/B DP 60A 3P 12 CROSS OVER CABLE
Also known as: 804325387156, DP60C3P-1/S/B, ABBDP60C3P1SB

Specifications

Volts AC Control: 120
Poles: 3
Volts AC: 600
Amps: 60
Volts AC Control: 120
Volts AC: 600
Poles: 3
Amps: 60