ABB DP40C3P-C/S DP,40A,3P,277VAC,SC

Item #: 0358822

Cat #: DP40C3P-C/S

UPC: 804325593168

$ 141.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB DP40C3PC/S DP 40A 3P 277V

Overview

ABB DP40C3PC/S DP 40A 3P 277V
Also known as: 804325593168, DP40C3P-C/S, ABBDP40C3PCS

Specifications

Volts AC Control: 277
Poles: 3
Amps: 40
Volts AC: 600
Volts AC Control: 277
Amps: 40
Poles: 3
Volts AC: 600