Parabolic Troffer, 2', 2-Lamp, T8 U-Shaped, 120/277V, 31W

Item #: 0358816
Cat #: 2PM3N G B 2 U316 9LD MVOLT GEB
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Parabolic Fixture, Dimensions: 2x2', 2 Lamp, 31W, 120/277V, 3" Louver, T8, Low Iridescent, Electronic Ballast.

Overview

Parabolic Fixture, Dimensions: 2x2', 2 Lamp, 31W, 120/277V, 3" Louver, T8, Low Iridescent, Electronic Ballast.
Also known as: 2PM3N G B 2 U316 9LD MVOLT GEB, LIT2PM3NGB2U316MVO

Specifications

Type: 2-Lamp, Troffer
Volts AC: 120, 277
Wattage: 31
Color: Silver
Length: 2 ft
Material: Steel
Light Technology: Fluorescent
Type: 2-Lamp, Troffer
Wattage: 31
Length: 2 ft
Light Technology: Fluorescent
Volts AC: 120, 277
Color: Silver
Material: Steel

Customer Reviews

No reviews for this product
(0)