AB DP40C3P2/B/CE DPCONTR,40A,3P,240

Item #: 0358815

Cat #: DP40C3P-2/B/CE

UPC: 662019825205

$ 121.61 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB DP40C3P2/B/CE DPCONTR 40A

Overview

ABB DP40C3P2/B/CE DPCONTR 40A
Also known as: 662019825205, DP40C3P-2/B/CE, ABBDP40C3P2BCE

Specifications

Poles: 3
Amps: 40
Volts AC: 600
Volts AC Control: 208/240
Poles: 3
Volts AC: 600
Amps: 40
Volts AC Control: 208/240