ABB DP30C3P-2/SS/B CONT. DP 30A 3P

Item #: 0358806

Cat #: DP30C3P-2/SS/B

UPC: 888614091696

$ 142.63 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Sems Screw, 240V AC Coil.

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Sems Screw, 240V AC Coil.
Also known as: 888614091696, DP30C3P-2/SS/B, ABBDP30C3P2SSB

Specifications

Poles: 3
Amps: 30
Volts AC: 600
Type: Contactors
Volts AC Control: 208/240
Poles: 3
Volts AC: 600
Volts AC Control: 208/240
Amps: 30
Type: Contactors