ABB DP30C1P-F/BL DP,30A,1P,24VAC,LU

Item #: 0358789

Cat #: DP30C1P-F/BL

UPC: 804325156288

$ 60.04 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB DP30C1PF/BL DP 30A 1P 24V

Overview

ABB DP30C1PF/BL DP 30A 1P 24V
Also known as: 804325156288, DP30C1P-F/BL, ABBDP30C1PFBL

Specifications

Volts AC Control: 24
Poles: 1
Amps: 30
Volts AC: 600
Volts AC Control: 24
Amps: 30
Poles: 1
Volts AC: 600