Wireway, Type 1, Screw Cover, 12" x 12" x 12", Steel, Gray, No KOs

Item #: 0358765

Cat #: F1212G12

UPC: 783510518202

$ 171.57 EA
Company wide:
0 in stock
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 1 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 1 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510518202, F1212G12, HOFF1212G12

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Height: 12 in
Width: 12 in
Length: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 12 in
Length: 12 in
Color: Gray
Number of Knockouts: 0
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Knockouts: No