Metering Accessory

Item #: 0358704

Cat #: ARP00003CH1

UPC: 782114004081

$ 51.81 EA
Company wide:
0 in stock
Documents & Guides
Hub, 1-inch (25.4 Mm), Used With Single Meter And Commercial Safety Sockets

Overview

Hub, 1-inch (25.4 Mm), Used With Single Meter And Commercial Safety Sockets

Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service entrances, mobile homes, or for temporary power on construction sites.

Also known as: 782114004081, ARP00003CH1, CUTARP00003CH1

Specifications

Size: 1 in
Size: 1 in