Cable Tie, 30lb Tensile Strength, 8", Black, 100PK

Item #: 0358660

Cat #: T30L0C2

UPC: 089306273004

$ 0.28 EA
Company wide:
700 in stock
Documents & Guides
Cable Tie, 8 Inch Long, UL Rated, 30lb Tensile Strength, PA66, Black, 100/pkg

Overview

Cable Tie, 8 Inch Long, UL Rated, 30lb Tensile Strength, PA66, Black, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306273004, T30L0C2, TYNT30L0C2

Features & Benefits

  • Made from 100% high-quality plastic to ensure efficient recycling
  • Engineered and manufactured for maximum performance and qualit
  • Inside serration for a strong grip onto bundles
  • Easy application either manually or with a tensioning tool
  • Bent tail allows for simpler insertion

Specifications

Size: Standard
Color: Black
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 7.800 in
Size: Standard
Width: 0.100 in
Material: Nylon
Color: Black
Weight Capacity: 30 lbs
Length: 7.800 in