2
more

Breaker, Molded Case, Switch, 100A, 3P, 600V, 250 VDC, 35 kAIC
Item #: 0358596
Cat #: FD3100K
UPC: 786679306192
$ 1981.56 EA
Company wide:
0
in stock
Documents & Guides
100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Switch, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Switch, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 786679306192, FD3100K, CUTFD3100K
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 100 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 100 |