ABBTB LS45M54B11 LMT SW 40MM ADJ

Item #: 0358467

Cat #: LS45M54B11

UPC: 471522614097

$ 168.65 EA
Company wide:
0 in stock
Documents & Guides
ABBTB LS45M54B11 LMT SW 40MM ADJ 45MM RUB RLR

Overview

ABBTB LS45M54B11 LMT SW 40MM ADJ 45MM RUB RLR
Also known as: 471522614097, LS45M54B11, ABBLS45M54B11

Specifications

No Specifications Available