Drip Shield Kit For B=42.00

Item #: 0358431

Cat #: ADK42A

UPC: 783510235901

$ 217.35 EA
Company wide:
0 in stock
Drip Shield Kit For Two Door Enclosure, Size/Dims: Fits B=42.00, Material/Finish: Steel/Gray

Overview

Drip Shield Kit For Two Door Enclosure, Size/Dims: Fits B=42.00, Material/Finish: Steel/Gray

Drip Shield Kit for Type 12 Enclosure protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies.

Also known as: 783510235901, ADK42A, HOFADK42A

Features & Benefits

  • A tube of sealing compound is supplied with each kit
  • Drip Shield Kit for Type 12 Enclosure is not designed for use on 42.00-in. (1067-mm) wide, 48.00-in. (1219-mm) wide, and 60.00-in. (1524-mm) wide Two-Door Type 12 Wall-Mount Enclosures

Specifications

Color: Gray
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Weight: 3.600 lb
Color: Gray
IP/NEMA Rating: NEMA 12
Finish: Powder Coated
Weight: 3.600 lb