100A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 0358381

Cat #: JJS-100

UPC: 051712628020

$ 90.70 EA
Company wide:
637 in stock
Documents & Guides
Eaton Bussmann Series JJS Fuse, Small Footprint, 600V, 100A, 200 kAIC At 600 Vac, Non Indicating, Current-Limiting, Very Fast Acting Fuse, Bolted Blade End X Bolted Blade End, Class T

Overview

Eaton Bussmann Series JJS Fuse, Small Footprint, 600V, 100A, 200 kAIC At 600 Vac, Non Indicating, Current-Limiting, Very Fast Acting Fuse, Bolted Blade End X Bolted Blade End, Class T

Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC® Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.

Also known as: 051712628020, JJS-100, BUSJJS100

Specifications

Class: T
Amps: 100
Volts AC: 600
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Bolt On
Amps: 100
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA