3CKT 55A 300V TERM BLOC

Item #: 0358292

Cat #: 1103P

UPC: 784337611039

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MAR 1103P 3CKT 55A 300V TERM BLOC

Overview

MAR 1103P 3CKT 55A 300V TERM BLOC
Also known as: 784337611039, 1103P, MRT1103P

Specifications

Amps: 55
Volts AC: 300
Amps: 55
Volts AC: 300

Customer Reviews

No reviews for this product
(0)