
Type 12, Wall Mount, Two Door Enclosure
Item #: 0358232
Cat #: CTD30488
UPC: 783510777302
$ 1871.63 EA
Company wide:
0
in stock
Documents & Guides
Two Door, Wall-Mount, Type 12, Enclosure, Size/Dims: 30.00x48.00x8.00, Material/Finish: Steel/Gray.
Overview
Two Door, Wall-Mount, Type 12, Enclosure, Size/Dims: 30.00x48.00x8.00, Material/Finish: Steel/Gray.
Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510777302, CTD30488, HOFCTD30488
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| Height: | 30 in |
| Depth: | 8 in |
| Mounting: | Surface |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 4 |
| Material: | Steel |
| Width: | 48 in |
| Height: | 30 in |
| Mounting: | Surface |
| Material: | Steel |
| Depth: | 8 in |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 4 |
| Width: | 48 in |