90A Time-Delay Fuse, Dual-Element, 600V, Class RK5, Fusetron

Item #: 0358213

Cat #: FRS-R-90

UPC: 051712508421

$ 99.37 EA
Company wide:
131 in stock
Documents & Guides
Fusetron Current Limiting Time Delay Fuse, 90 A, 600 VAC 300 VDC, 200/20 kA, Class RK5, Cylindrical

Overview

Fusetron Current Limiting Time Delay Fuse, 90 A, 600 VAC 300 VDC, 200/20 kA, Class RK5, Cylindrical

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712508421, FRS-R-90, BUSFRSR90

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Class: RK5
Amps: 90
Volts AC: 600
Volts DC: 300
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Class: RK5
Volts AC: 600
Family / Style: FRS
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Amps: 90
Volts DC: 300
Interrupt Rating DC: 20 kA