FUSETRON DUAL ELEMENT

Item #: 0358201

Cat #: ACK-150

UPC: 051712701419

$ 204.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann Series ACK Fuse, Lift Truck and Battery Charger Fuse, Time delay, 150A, 72 Vdc, 100s at 200%, 35s 300%, 13s at 500% response time, Stud mounting, 1.062 in diameter, One-time use fuse type, Copper terminal material

Overview

Eaton Bussmann Series ACK Fuse, Lift Truck and Battery Charger Fuse, Time delay, 150A, 72 Vdc, 100s at 200%, 35s 300%, 13s at 500% response time, Stud mounting, 1.062 in diameter, One-time use fuse type, Copper terminal material

Bussmann offers an extensive line of Supplemental Limiters in various mounting configurations

Also known as: 051712701419, ACK-150, BUSACK150

Specifications

Mounting: Stud
Type: Stud-Mounted
Amps: 150
Mounting: Stud
Amps: 150
Type: Stud-Mounted